Motion
8X18X5 HMS5 RG

CR SEALS (SKF)
8X18X5 HMS5 RG

Single Lip Oil Seal - Solid, 8 mm Shaft Dia., 18 mm OD, 5 mm Overall Width, HMS5 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #02335747
MFR #8X18X5 HMS5 RG
Price$6.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
8X18X5 HMS5 RG

Single Lip Oil Seal - Solid, 8 mm Shaft Dia., 18 mm OD, 5 mm Overall Width, HMS5 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #02335747
MFR #8X18X5 HMS5 RG

Mfr description
8X18X5 HMS5 RG GREY NITRILE SEAL
  • The rubber outside diameter provides optimized sealing ability in the housing, also at considerable surface roughness or in split housings
  • The beads on the outside diameter provide improved sealing ability and retention in the bore
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.03/each

Specifications

Dimensions

  • Outside Diameter
    18 mm
  • Overall Width
    5 mm
  • Shaft Diameter
    8 mm
  • Weight
    0.01 lbs

Details

  • Case Design
    Rubber outside diameter
  • Casing
    Rubber-covered steel
  • Compatible V-Rings
    400080;400081;400084;400085
  • Construction Description
    Oil seal, SKF Edge
  • Design Type
    HMS5
  • Installation Method
    Housing press fit
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316572548035
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    1
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    7 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Carbon Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Gearboxes, speed reducers, transmissions, motors, pumps, wheel ends, rollers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)