Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Oil Seal - Solid, 0.561 in Shaft Dia., 1.000 in OD, 0.254 in Overall Width, HMSA7 Design, Polyacrylate Elastomer (ACM) Lip Material
Mi Item #02335757
MFR #5425

Mfr description
5425 OIL SEAL
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Outside Diameter
    1.000 in
  • Overall Width
    0.254 in
  • Shaft Diameter
    0.561 in
  • Weight
    0.03 lbs

Details

  • Case Design
    Rubber outside diameter
  • Casing
    Rubber-covered steel
  • Compatible V-Rings
    400140;400141;400144;400145
  • Compatible Wear Sleeves
    99056
  • Construction Description
    Oil seal
  • Design Type
    HMSA7
  • Installation Method
    Housing press fit
  • Lip Material
    Polyacrylate Elastomer (ACM)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311281676
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    2
  • Operating Temperature Range
    -40 to 302 °F
  • Pressure Tolerance
    7 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Carbon Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Gearboxes, transmissions, motors, speed reducers, wheel ends, rollers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)