Motion
20X37X7
Fluoro Rubber Oil Seal - Solid, 20 mm Shaft Dia., 37 mm OD, 7 mm Overall Width, CRW1 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #02335778
MFR #20X37X7
Price$21.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fluoro Rubber Oil Seal - Solid, 20 mm Shaft Dia., 37 mm OD, 7 mm Overall Width, CRW1 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #02335778
MFR #20X37X7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.74/each

Specifications

Dimensions

  • Outside Diameter
    37 mm
  • Overall Width
    7 mm
  • Shaft Diameter
    20 mm
  • Weight
    0.05 lbs

Details

  • Casing
    Metal Cased
  • Continuous Temperature Range
    -40 to 400°F
  • Description Keyword
    CRW1 Design
  • Design Type
    CRW1
  • Lip Material
    Fluoro Rubber (FKM)
  • Manufacturer Upc Number
    085311278928
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Max Shaft Surface Speed
    2000 fpm
  • Pressure Tolerance
    90 psi @ 0 fpm
  • Seal Type
    Single Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Engines, Axles, Transmissions, Pumps, Motors, Speed Reducers, Many Other Industrial Uses.

Overview

Mfr description
20X37X7 CRW1 V LONGLIFE SEAL
  • Metal-Cased
  • Spring-Loaded
  • Single-Lip Seal With Industry-Leading Hydrodynamic Waveseal.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought