Motion
12975
Single Lip Oil Seal - Solid, 1.298 in Shaft Dia., 2.093 in OD, 0.286 in Overall Width, HMS4 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #02335813
MFR #12975
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip Oil Seal - Solid, 1.298 in Shaft Dia., 2.093 in OD, 0.286 in Overall Width, HMS4 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #02335813
MFR #12975

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
12975 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.298 in
  • Outside Diameter
    2.093 in
  • Overall Width
    0.286 in
  • Design Type
    HMS4
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Helix Bi-Directional
  • Number of Lips
    1
  • Casing
    Rubber-covered steel
  • Case Design
    Rubber outside diameter
  • Operating Temperature Range
    -5 to 390 °F
  • Pressure Tolerance
    7 psi
  • Spring Type
    Garter Spring
  • Spring Material
    Carbon Steel
  • Manufacturer Upc Number
    085311282161
  • Compatible Wear Sleeves
    99121
  • Compatible V-Rings
    400320;400321;400324;400325
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Gearboxes, transmissions, motors, speed reducers, wheel ends, rollers
  • Weight
    0.05 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text