Motion
14510
Single Lip Oil Seal - Solid, 1.457 in Shaft Dia., 2.441 in OD, 0.492 in Overall Width, ALH1 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #02335823
MFR #14510
List Price$23.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip Oil Seal - Solid, 1.457 in Shaft Dia., 2.441 in OD, 0.492 in Overall Width, ALH1 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #02335823
MFR #14510

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.15/each for your price

Overview

Mfr description
14510 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.457 in
  • Outside Diameter
    2.441 in
  • Overall Width
    0.492 in
  • Design Type
    ALH1
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Polyacrylate Elastomer (ACM)
  • Lip Type
    Straight lip
  • Number of Lips
    1
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Steel
  • Case Design
    Metal case, inner case
  • Operating Temperature Range
    -40 to 302 °F
  • Spring Type
    Garter Spring
  • Spring Material
    Carbon Steel
  • Manufacturer Upc Number
    085311277976
  • Compatible V-Rings
    400380;400381;400384;400385
  • Lubricant Type
    Oil
  • Construction Description
    Oil seal, action lip
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Engines
  • Weight
    0.11 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text