Motion
15359
Double Lip Oil Seal - Solid, 1.535 in Shaft Dia., 1.969 in OD, 0.453 in Overall Width, HMS4SPL Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #02335831
MFR #15359
List Price$23.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Oil Seal - Solid, 1.535 in Shaft Dia., 1.969 in OD, 0.453 in Overall Width, HMS4SPL Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #02335831
MFR #15359

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.15/each for your price

Overview

Mfr description
15359 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.535 in
  • Outside Diameter
    1.969 in
  • Overall Width
    0.453 in
  • Design Type
    HMS4SPL
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Polyacrylate Elastomer (ACM)
  • Lip Type
    Straight lip
  • Number of Lips
    2
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Rubber-covered steel
  • Case Design
    Rubber Outside Diameter
  • Operating Temperature Range
    -40 to 302 °F
  • Spring Type
    Garter Spring
  • Spring Material
    Carbon Steel
  • Manufacturer Upc Number
    085311277969
  • Compatible V-Rings
    400400;400401;400405;400409
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Wheel ends, axles
  • Weight
    0.04 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought