Motion
15560
Nitrile Oil Seal - Solid, 1.552 in Shaft Dia., 2.446 in OD, 0.500 in Overall Width, D8 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #02335833
MFR #15560
Price$39.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 1.552 in Shaft Dia., 2.446 in OD, 0.500 in Overall Width, D8 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #02335833
MFR #15560

Mfr description
15560 OIL SEAL
  • Metal-Cased
  • Dual Opposed Spring-Loaded Single Lip Seals (Multi-Lip/Dual-Element) Pressfit (Assembled) Into One Case.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.24/each

Specifications

Dimensions

  • Outside Diameter
    2.446 in
  • Overall Width
    0.500 in
  • Shaft Diameter
    1.552 in
  • Weight
    0.10 lbs

Details

  • Casing
    Metal Cased
  • Description Keyword
    D8 Design
  • Design Type
    D8
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311279734
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Max Shaft Surface Speed
    2000 fpm
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Seal Type
    Double Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    For Applications Where The Separation Ot Two Medials Is Required.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)