Motion
16622
Oil Seal - Solid, 1.654 in Shaft Dia., 2.441 in OD, 0.315 in Overall Width, HMSSPL Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #02335848
MFR #16622
List Price$27.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.654 in Shaft Dia., 2.441 in OD, 0.315 in Overall Width, HMSSPL Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #02335848
MFR #16622

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27.51/each for your price

Overview

Mfr description
16622 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.654 in
  • Outside Diameter
    2.441 in
  • Overall Width
    0.315 in
  • Design Type
    HMSSPL
  • Seal Type
    Single Lip
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311282758
  • Weight
    0.04 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text