Motion
17520
Fluoro Rubber Oil Seal - Solid, 1.750 in Shaft Dia., 2.620 in OD, 0.354 in Overall Width, HMSA97 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #02335852
MFR #17520
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fluoro Rubber Oil Seal - Solid, 1.750 in Shaft Dia., 2.620 in OD, 0.354 in Overall Width, HMSA97 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #02335852
MFR #17520

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
17520 OIL SEAL
  • Metal-Cased With Partial Rubber O.D.
  • Spring-Loaded
  • Single-Lip With Auxiliary Dirt Lip/Dust Lip ("Double-Lip")
  • Rubber On Inside Wall.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.750 in
  • Outside Diameter
    2.620 in
  • Overall Width
    0.354 in
  • Design Type
    HMSA97
  • Seal Type
    Double Lip with Spring
  • Lip Material
    Fluoro Rubber (FKM)
  • Description Keyword
    HMSA97 Design
  • Casing
    Metal Cased
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Manufacturer Upc Number
    085311283649
  • Max Shaft Surface Speed
    3600 fpm
  • Typical Application
    Engines, Axles, Transmissions, Pumps, Motors, Speed Reducers, Many Other Industrial Uses.
  • Weight
    0.07 lbs
  • Continuous Temperature Range
    -40 to 400°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text