Motion
18860
Double Lip Oil Seal - Solid, 1.886 in Shaft Dia., 2.690 in OD, 0.350 in Overall Width, CRSA3 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #02335869
MFR #18860
Your Price$24.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Oil Seal - Solid, 1.886 in Shaft Dia., 2.690 in OD, 0.350 in Overall Width, CRSA3 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #02335869
MFR #18860

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$24.41/each(List $33.69)

Overview

Mfr description
18860 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.886 in
  • Outside Diameter
    2.690 in
  • Overall Width
    0.350 in
  • Design Type
    CRSA3
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Polyacrylate Elastomer (ACM)
  • Lip Type
    Straight lip
  • Number of Lips
    2
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Steel
  • Case Design
    Metal Case
  • Operating Temperature Range
    -40 to 302 °F
  • Pressure Tolerance
    10 psi
  • Spring Type
    Garter Spring
  • Spring Material
    Carbon Steel
  • Manufacturer Upc Number
    085311279741
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Pinion, axles
  • Weight
    0.17 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text