Motion
48X72X10 HMSA10 RG

CR SEALS (SKF)
48X72X10 HMSA10 RG

Double Lip Oil Seal - Solid, 48 mm Shaft Dia., 72 mm OD, 10 mm Overall Width, HMSA10 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #02335871
MFR #48X72X10 HMSA10 RG
Your Price$12.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
48X72X10 HMSA10 RG

Double Lip Oil Seal - Solid, 48 mm Shaft Dia., 72 mm OD, 10 mm Overall Width, HMSA10 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #02335871
MFR #48X72X10 HMSA10 RG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.28/each(List $12.97)

Overview

Mfr description
48X72X10 HMSA10 RG DBL GREY NITRILE SEAL
  • The rubber outside diameter provides optimized sealing ability in the housing, also at considerable surface roughness or in split housings
  • The beads on the outside diameter provide improved sealing ability and retention in the bore

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    48 mm
  • Outside Diameter
    72 mm
  • Overall Width
    10 mm
  • Design Type
    HMSA10
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Number of Lips
    2
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Rubber-covered steel
  • Case Design
    Rubber outside diameter
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    7 psi
  • Spring Type
    Garter Spring
  • Spring Material
    Carbon Steel
  • Manufacturer Upc Number
    7316572551905
  • Compatible Wear Sleeves
    99189
  • Compatible V-Rings
    400500;400501;400504;400505;400509
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal, SKF Edge
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Gearboxes, speed reducers, transmissions, motors, pumps, wheel ends, rollers
  • Weight
    0.08 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text