Motion
19955
Oil Seal - Solid, 1.995 in Shaft Dia., 2.620 in OD, 0.492 in Overall Width, KIT Design
MI ITEM #02335876
MFR #19955
List Price$76.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.995 in Shaft Dia., 2.620 in OD, 0.492 in Overall Width, KIT Design
MI ITEM #02335876
MFR #19955

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$76.66/each for your price

Overview

Mfr description
19955 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.995 in
  • Outside Diameter
    2.620 in
  • Overall Width
    0.492 in
  • Design Type
    KIT
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Manufacturer Upc Number
    085311283595
  • Weight
    0.12 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text