Motion
21239
Fluoro Rubber Oil Seal - Solid, 2.125 in Shaft Dia., 2.884 in OD, 0.401 in Overall Width, D8 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #02335882
MFR #21239
Price$42.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fluoro Rubber Oil Seal - Solid, 2.125 in Shaft Dia., 2.884 in OD, 0.401 in Overall Width, D8 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #02335882
MFR #21239

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$42.84/each

Specifications

Dimensions

  • Outside Diameter
    2.884 in
  • Overall Width
    0.401 in
  • Shaft Diameter
    2.125 in
  • Weight
    0.24 lbs

Details

  • Casing
    Metal Cased
  • Continuous Temperature Range
    -40 to 400°F
  • Description Keyword
    D8 Design
  • Design Type
    D8
  • Lip Material
    Fluoro Rubber (FKM)
  • Manufacturer Upc Number
    085311279567
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Max Shaft Surface Speed
    2000 fpm
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Seal Type
    Double Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    For Applications Where The Separation Ot Two Medials Is Required.

Overview

Mfr description
21239 OIL SEAL
  • Metal-Cased
  • Dual Opposed Spring-Loaded Single Lip Seals (Multi-Lip/Dual-Element) Pressfit (Assembled) Into One Case.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought