Motion
28754
Oil Seal - Solid, 2.8750 in Shaft Dia., 3.876 in OD, 0.610 in Overall Width, HMSHA16 Design, Fluoro- Elastomer Lip Material
Mi Item #02335907
MFR #28754
Price$38.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 2.8750 in Shaft Dia., 3.876 in OD, 0.610 in Overall Width, HMSHA16 Design, Fluoro- Elastomer Lip Material
Mi Item #02335907
MFR #28754

Mfr description
28754 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.66/each

Specifications

Dimensions

  • Outside Diameter
    3.876 in
  • Overall Width
    0.610 in
  • Shaft Diameter
    2.875 in
  • Weight
    0.28 lbs

Details

  • Design Type
    HMSHA16
  • Lip Material
    Fluoro- Elastomer
  • Manufacturer Upc Number
    085311279758
  • Seal Type
    Double Lip
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)