Motion
90149
Thick Wall Wear Sleeve - 12.205 in Shaft Dia., 1.969 in Width, Chromium-Plated Carbon Steel Material
Mi Item #02335918
MFR #90149
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thick Wall Wear Sleeve - 12.205 in Shaft Dia., 1.969 in Width, Chromium-Plated Carbon Steel Material
Mi Item #02335918
MFR #90149

Mfr description
90149 LDS
  • Offers a faster and economical solution to repairing worn shafts than traditional shaft repair
  • LDSLV4 wear sleeves are recommended for applications where operating conditions for the seals are difficult, particularly where solid contaminants can reach
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Shaft Diameter
    12.205 in
  • Weight
    7.57 lbs
  • Width on Shaft
    1.969 in
  • Width Overall Width For Speedi Slv
    1.969 in

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311268721
  • Material
    Chromium-Plated Carbon Steel
  • Shaft Range For Speedi Sleeve
    12.015 to 12.021 in
  • Trade / Brand Name
    SKF Wear Sleeve
  • Type of Product
    Thick Wall Wear Sleeve
  • Typical Application
    Cement Rolling Mills, Steel Mills, Chemical Processing Plants
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)