Motion
99666
Wear Sleeve - 31.50 mm Shaft Dia., 8 mm Width
MI ITEM #02335928
MFR #99666
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Sleeve - 31.50 mm Shaft Dia., 8 mm Width
MI ITEM #02335928
MFR #99666

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
99666 SPEEDI SLEEVE

Specifications

  • Type of Product
    Speedi-Sleeve
  • Additional Details
    Outside surface forms an ideal sealing surface without the need for additional surface preparation. Fast shaft repair with included installation tool, often without changing the current seal.
  • Width on Shaft
    8 mm
  • Construction Description
    Ultra-thin wear sleeve made from stainless steel
  • Typical Application
    Quick, easy, effective alternative to resizing, metalizing, or replacing a damaged surface
  • Shaft Range For Speedi Sleeve
    31.42 to 31.57 mm
  • Width Overall Width For Speedi Slv
    11.13 mm
  • Lip Material
    N/A
  • Trade / Brand Name
    SKF Speedi-Sleeve
  • Weight
    0.600 lb
  • Shaft Diameter
    31.50 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text