Overview
Mfr description
99668 SPEEDI SLEEVE
Specifications
- Type of ProductSpeedi-Sleeve
- Additional DetailsOutside surface forms an ideal sealing surface without the need for additional surface preparation. Fast shaft repair with included installation tool, often without changing the current seal.
- Width on Shaft0.313 in
- Construction DescriptionUltra-thin wear sleeve made from stainless steel
- Typical ApplicationQuick, easy, effective alternative to resizing, metalizing, or replacing a damaged surface
- Shaft Range For Speedi Sleeve0.623 to 0.627 in
- Width Overall Width For Speedi Slv0.406 in
- Lip MaterialN/A
- Trade / Brand NameSKF Speedi-Sleeve
- Weight0.731 lb
- Shaft Diameter0.625 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data