Motion
116500
Metal Face Seal - 14.750 in Shaft, 16.695 in OD, 1.875 in Width, Nitrile Rubber (NBR) Lip Material, HDDF1 Design
MI ITEM #02335931
MFR #116500
Price$1,988.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metal Face Seal - 14.750 in Shaft, 16.695 in OD, 1.875 in Width, Nitrile Rubber (NBR) Lip Material, HDDF1 Design
MI ITEM #02335931
MFR #116500

Mfr description
116500 OIL SEAL
  • Designed to be used in demanding applications and lower speeds
  • Offers reliable protection against solid and liquid contaminants
  • Used in conveyors and construction equipment, agricultural machinery, mining equipment, washing equipment, agricultural & machinery equipment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,988.49/each

Specifications

Dimensions

  • Outside Diameter
    16.695 in
  • Overall Width
    1.875 in
  • Shaft Diameter
    14.750 in
  • Weight
    5.38 lbs
  • Width
    1.875 in

Details

  • Design Type
    HDDF1
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Catalog
  • Manufacturer Upc Number
    85311089838
  • Operating Temperature Range
    -15 to 375 °F
  • Pressure Tolerance
    50 psi
  • Seal Material
    Corrosion-resistant cast alloy
  • Seal Type
    Heavy Duty Dual Face Seal
  • Typical Application
    Conveyors, construction equipment, grinding mills, mining equipment
  • UPC_NO
    085311089838

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)