Motion
596199
Nitrile Oil Seal - Solid, 9.000 in Shaft Dia., 10.498 in OD, 0.750 in Overall Width, HDS7 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #02335944
MFR #596199
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 9.000 in Shaft Dia., 10.498 in OD, 0.750 in Overall Width, HDS7 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #02335944
MFR #596199

Mfr description
596199 LDS
  • Metal-Cased
  • Non-Spring-Loaded
  • Single-Lip; The Hd Seal Family Is The Ep-2000 (Extra Performance Const Type Hd7).
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    10.498 in
  • Overall Width
    0.750 in
  • Shaft Diameter
    9.000 in
  • Weight
    3.66 lbs

Details

  • Casing
    Metal Cased
  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    HDS7 Design
  • Design Type
    HDS7
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Sealing lip, no spring
  • Manufacturer Upc Number
    085311278898
  • Max Shaft Surface Speed
    5000 fpm
  • Pressure Tolerance
    Not Recommended For Pressurized Applications
  • Seal Type
    Single Lip without Spring
  • Solid / Split
    Solid
  • Typical Application
    Designed For Grease Retention Or Contamination Exclusion.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)