Motion
596225
Duralip (XNBR) Oil Seal - Split, 220 mm Shaft Dia., 250 mm OD, 16 mm Overall Width, HS8 Design, Duralip (D) - Carboxylated Nitrile Lip Material
MI ITEM #02335948
MFR #596225
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duralip (XNBR) Oil Seal - Split, 220 mm Shaft Dia., 250 mm OD, 16 mm Overall Width, HS8 Design, Duralip (D) - Carboxylated Nitrile Lip Material
MI ITEM #02335948
MFR #596225

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
596225 LDS
  • Rubber O.D.
  • All-Rubber Body
  • Single-Lip Split Seal
  • Spring-Loaded With Protective Spring-Kover
  • Positive Spring Connection.
  • Cover Plate Required.

Specifications

  • Solid / Split
    Split
  • Shaft Diameter
    220 mm
  • Outside Diameter
    250 mm
  • Overall Width
    16 mm
  • Design Type
    HS8
  • Seal Type
    Single Lip with Spring
  • Lip Material
    Duralip (D) - Carboxylated Nitrile
  • Lip Type
    Spring loaded sealing lip with spring cover
  • Description Keyword
    HS8 Design
  • Pressure Tolerance
    Not Recommended For Pressurized Applications
  • Manufacturer Upc Number
    085311286510
  • Typical Application
    Especially Useful To Miinimize Lost Machine Time Where The Shaft Cannot Be Dismounted.
  • Weight
    1.48 lbs
  • Continuous Temperature Range
    -40 to 250°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text