Motion
596233
Duralip (XNBR) Oil Seal - Solid, 8.813 in Shaft Dia., 10.125 in OD, 0.625 in Overall Width, HDS3 Design, Duralip (D) - Carboxylated Nitrile Lip Material
MI ITEM #02335950
MFR #596233
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duralip (XNBR) Oil Seal - Solid, 8.813 in Shaft Dia., 10.125 in OD, 0.625 in Overall Width, HDS3 Design, Duralip (D) - Carboxylated Nitrile Lip Material
MI ITEM #02335950
MFR #596233

Mfr description
596233 LDS
  • Metal-Cased
  • Spring-Loaded With Spring-Kover
  • Preformed Single-Lip Rubber Packing Encased In A Heavy Duty Steel Stamping
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    10.125 in
  • Overall Width
    0.625 in
  • Shaft Diameter
    8.813 in
  • Weight
    3.55 lbs

Details

  • Casing
    Metal Cased
  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    HDS3 Design
  • Design Type
    HDS3
  • Lip Material
    Duralip (D) - Carboxylated Nitrile
  • Lip Type
    Spring loaded sealing lip with spring cover
  • Manufacturer Upc Number
    085311282291
  • Max Shaft Surface Speed
    5000 fpm
  • Pressure Tolerance
    10-15 psi
  • Seal Type
    Single Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    For General Applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)