Motion
1318920
Oil Seal - Solid, 13.188 in Shaft Dia., 14.500 in OD, 1.250 in Overall Width, HDSD2 Design
MI ITEM #02335961
MFR #1318920
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 13.188 in Shaft Dia., 14.500 in OD, 1.250 in Overall Width, HDSD2 Design
MI ITEM #02335961
MFR #1318920

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1318920 LDS
  • Metal-Cased
  • Spring-Loaded With Protective Spring-Kover.
  • Dual Hds Elements In A Single Case With An Opposite-Facing Second Lip For Exclusion (E.G. Dirt/Dust Lip) Or Containment Of A Second Media.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    13.188 in
  • Outside Diameter
    14.500 in
  • Overall Width
    1.250 in
  • Design Type
    HDSD2
  • Seal Type
    Double Lip with Spring
  • Lip Type
    Two opposing spring loaded sealing lips
  • Description Keyword
    HDSD2 Design
  • Casing
    Metal Cased
  • Pressure Tolerance
    10-15 psi
  • Manufacturer Upc Number
    085311278690
  • Max Shaft Surface Speed
    5000 fpm
  • Typical Application
    Used For Applications Requiring The Seprations Of Two Fluids.
  • Weight
    5.26 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought