Motion
380X420X20

CR SEALS (SKF)
380X420X20

Duralip (XNBR) Oil Seal - 380 mm Shaft Dia., 420 mm OD, 20 mm Overall Width, HS8 Design, Duralip (D) - Carboxylated Nitrile Lip Material
Mi Item #02335971
MFR #380X420X20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
380X420X20

Duralip (XNBR) Oil Seal - 380 mm Shaft Dia., 420 mm OD, 20 mm Overall Width, HS8 Design, Duralip (D) - Carboxylated Nitrile Lip Material
Mi Item #02335971
MFR #380X420X20

Mfr description
380X420X20 HS8 D SPLIT DURALIP SEAL
  • Rubber O.D.
  • All-Rubber Body
  • Single-Lip Split Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    420 mm
  • Overall Width
    20 mm
  • Shaft Diameter
    380 mm
  • Weight
    2.69 lbs

Details

  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    HS8 Design
  • Design Type
    HS8
  • Lip Material
    Duralip (D) - Carboxylated Nitrile
  • Manufacturer Upc Number
    085311222174
  • Pressure Tolerance
    Not Recommended For Pressurized Applications
  • Seal Type
    Single Lip with Spring
  • Typical Application
    Especially Useful To Miinimize Lost Machine Time Where The Shaft Cannot Be Dismounted.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)