Motion
1625211
Nitrile Oil Seal - Solid, 16.250 in Shaft Dia., 17.750 in OD, 0.688 in Overall Width, HDS7 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #02335973
MFR #1625211
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 16.250 in Shaft Dia., 17.750 in OD, 0.688 in Overall Width, HDS7 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #02335973
MFR #1625211

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1625211 LDS
  • Metal-Cased
  • Non-Spring-Loaded
  • Single-Lip; The Hd Seal Family Is The Ep-2000 (Extra Performance Const Type Hd7).

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    16.250 in
  • Outside Diameter
    17.750 in
  • Overall Width
    0.688 in
  • Design Type
    HDS7
  • Seal Type
    Single Lip without Spring
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Sealing lip, no spring
  • Description Keyword
    HDS7 Design
  • Casing
    Metal Cased
  • Pressure Tolerance
    Not Recommended For Pressurized Applications
  • Manufacturer Upc Number
    085311280044
  • Max Shaft Surface Speed
    5000 fpm
  • Typical Application
    Designed For Grease Retention Or Contamination Exclusion.
  • Weight
    6.00 lbs
  • Continuous Temperature Range
    -40 to 250°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text