Motion
3031762
Nitrile Oil Seal - Solid, 770 mm Shaft Dia., 834 mm OD, 25 mm Overall Width, HDS2 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #02335994
MFR #3031762
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 770 mm Shaft Dia., 834 mm OD, 25 mm Overall Width, HDS2 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #02335994
MFR #3031762

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3031762 LDS
  • Metal-Cased
  • Single-Lip
  • Spring-Loaded Element With Spring-Kover To Bond The Spring For Extra Retention.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    770 mm
  • Outside Diameter
    834 mm
  • Overall Width
    25 mm
  • Design Type
    HDS2
  • Seal Type
    Single Lip with Spring
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Spring loaded sealing lip with spring cover
  • Description Keyword
    HDS2 Design
  • Casing
    Metal Cased
  • Pressure Tolerance
    10-15 psi
  • Manufacturer Upc Number
    085311278799
  • Max Shaft Surface Speed
    5000 fpm
  • Typical Application
    For General Applications.
  • Weight
    12.14 lbs
  • Continuous Temperature Range
    -40 to 250°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text