Motion
3300852
Fluoro Rubber Oil Seal - Solid, 33.000 in Shaft Dia., 36.000 in OD, 1.000 in Overall Width, HDS2 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #02335997
MFR #3300852
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fluoro Rubber Oil Seal - Solid, 33.000 in Shaft Dia., 36.000 in OD, 1.000 in Overall Width, HDS2 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #02335997
MFR #3300852

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    36.000 in
  • Overall Width
    1.000 in
  • Shaft Diameter
    33.000 in
  • Weight
    16.34 lbs

Details

  • Casing
    Metal Cased
  • Continuous Temperature Range
    -40 to 400°F
  • Description Keyword
    HDS2 Design
  • Design Type
    HDS2
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Spring loaded sealing lip with spring cover
  • Manufacturer Upc Number
    085311268653
  • Max Shaft Surface Speed
    5000 fpm
  • Pressure Tolerance
    10-15 psi
  • Seal Type
    Single Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    For General Applications.

Overview

Mfr description
3300852 LDS
  • Metal-Cased
  • Single-Lip
  • Spring-Loaded Element With Spring-Kover To Bond The Spring For Extra Retention.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought