Motion
3X100 CHEM+ XLPE 150SD GREEN

GATES RUBBER CO
3X100 CHEM+ XLPE 150SD GREEN

Chem Master™ Plus XLPE (150-200) SD Industrial Hose - 3 in Inner Diameter, 150 psi Working Pressure, Chemical Hose Type, Gatron Modified Cross-linked Polyethylene - Type K Tube Material, EPDM - Type P Cover Material, 100 ft Length
Mi Item #02336001
MFR #3X100 CHEM+ XLPE 150SD GREEN
Price$47.25/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3X100 CHEM+ XLPE 150SD GREEN

Chem Master™ Plus XLPE (150-200) SD Industrial Hose - 3 in Inner Diameter, 150 psi Working Pressure, Chemical Hose Type, Gatron Modified Cross-linked Polyethylene - Type K Tube Material, EPDM - Type P Cover Material, 100 ft Length
Mi Item #02336001
MFR #3X100 CHEM+ XLPE 150SD GREEN

Mfr description
3 CHEM MASTER PLUS XLPE 150SD GREEN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.25/ft

Specifications

Dimensions

  • Hose Weight
    2.25 lbs per ft
  • Length
    100 ft
  • Minimum Bend Radius
    18.0 in
  • Nominal Hose Inner Diameter  
    3 in
  • Nominal Hose Outer Diameter  
    3.58 in
  • Weight
    1.81 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Cover Color
    Green
  • Cover Material
    EPDM - Type P
  • Description
    RECOMMENDED FOR: Tank truck, barge, ship, or storage tank transfer of a variety of chemical products. Chem Master™ Plus XLPE contains a wire helix for full suction capability, as well as for routing hoses through tight bends. Its Modified Cross–linked Polyethylene tube stock is 'best in class' for maintaining a tight seal with stainless steel fittings, and is designed for cleaning with 'open–end' 50 PSI steam or in a bath containing 10% (NaOH) @ +212°F (+100°C). Cleaning in place (CIP) methods may be used. Applications include over 950 basic chemicals that are building blocks for numerous chemicals used in a variety of industries.
  • Harmonization Code
    4009.41.0000
  • Hose Covering Material
    EPDM (Type P)
  • Hose Reinforcement Type
    High Tensile Synthetic Textile with Steel Wire Helix
  • Hose Type
    Chemical Hose
  • Inner Tube Material
    Gatron™ Modified Cross-Linked Polyethylene (Type K)
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    250 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 250 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Suction
    30 inHg
  • Tube Color
    Tan
  • Tube Material
    Gatron Modified Cross-linked Polyethylene - Type K
  • UPC_NO
    072053650686
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)