Motion
34928
Oil Seal - Solid, 3.5000 in Shaft Dia., 4.682 in OD, 0.451 in Overall Width, HMSHA16 Design, Fluoro- Elastomer Lip Material
MI ITEM #02336012
MFR #34928
Price$98.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 3.5000 in Shaft Dia., 4.682 in OD, 0.451 in Overall Width, HMSHA16 Design, Fluoro- Elastomer Lip Material
MI ITEM #02336012
MFR #34928

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$98.30/each

Specifications

Dimensions

  • Outside Diameter
    4.682 in
  • Overall Width
    0.451 in
  • Shaft Diameter
    3.500 in
  • Weight
    0.14 lbs

Details

  • Design Type
    HMSHA16
  • Lip Material
    Fluoro- Elastomer
  • Manufacturer Upc Number
    085311285346
  • Seal Type
    Double Lip
  • Solid / Split
    Solid

Overview

Mfr description
34928 OIL SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought