Motion
37775
Fluoro Rubber Oil Seal - Solid, 3.777 in Shaft Dia., 4.567 in OD, 0.508 in Overall Width, UNITIZE Design, Fluoro Rubber (FKM) Lip Material
Mi Item #02336019
MFR #37775
Price$63.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fluoro Rubber Oil Seal - Solid, 3.777 in Shaft Dia., 4.567 in OD, 0.508 in Overall Width, UNITIZE Design, Fluoro Rubber (FKM) Lip Material
Mi Item #02336019
MFR #37775

Mfr description
37775 OIL SEAL
  • Seal Paired With and Encased Into An Integrated Wear Sleeve.
  • This Allows The Seal To Run On A Prepared Surface To Optimize Sealing Operation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.02/each

Specifications

Dimensions

  • Outside Diameter
    4.567 in
  • Overall Width
    0.508 in
  • Shaft Diameter
    3.777 in
  • Weight
    0.21 lbs

Details

  • Continuous Temperature Range
    -40 to 400°F
  • Description Keyword
    UNITIZE Design
  • Design Type
    UNITIZE
  • Lip Material
    Fluoro Rubber (FKM)
  • Manufacturer Upc Number
    085311282154
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)