Motion
10952
Nitrile Oil Seal - Solid, 28 mm Shaft Dia., 42 mm OD, 10 mm Overall Width, HMSA7 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #02336079
MFR #10952
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 28 mm Shaft Dia., 42 mm OD, 10 mm Overall Width, HMSA7 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #02336079
MFR #10952

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    42 mm
  • Overall Width
    10 mm
  • Shaft Diameter
    28 mm
  • Weight
    0.03 lbs

Details

  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    HMSA7 Design
  • Design Type
    HMSA7
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Spring loaded sealing lip, auxiliary dust lip
  • Manufacturer Upc Number
    085311290777
  • Max Shaft Surface Speed
    3600 fpm
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Seal Type
    Double Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Engines, Axles, Transmissions, Pumps, Motors, Speed Reducers, Many Other Industrial Uses.

Overview

Mfr description
10952 OIL SEAL
  • Rubber O.D.
  • Spring-Loaded
  • Single Sealing Lip With Auxiliary Dirt/Dust Lip ("Double-Lip").
  • Specialized Lip Geometry For Metric Size Conformance To Iso Standards.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought