Overview
Mfr description
11692 OIL SEAL
- Rubber O.D.
- Spring-Loaded
- Single-Lip.
- Specialized Lip Geometry For Metric Size Conformance To Iso Standards.
Specifications
- Solid / SplitSolid
- Shaft Diameter30 mm
- Outside Diameter45 mm
- Overall Width10 mm
- Design TypeHMS4
- Seal TypeSingle Lip with Spring
- Lip MaterialNitrile Rubber (NBR)
- Lip TypeSpring loaded sealing lip
- Description KeywordHMS4 Design
- Pressure Tolerance10 psi @ 0-1000 fpm
- Manufacturer Upc Number085311290319
- Max Shaft Surface Speed3600 fpm
- Typical ApplicationEngines, Axles, Transmissions, Pumps, Motors, Speed Reducers, Many Other Industrial Uses.
- Weight0.05 lbs
- Continuous Temperature Range-40 to 250°F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data