Motion
1496248
Duratemp H (HNBR) Oil Seal - Split, 380 mm Shaft Dia., 420 mm OD, 20 mm Overall Width, HS8 Design, Duratemp (H) - Hydrogentated Nitrile Lip Material
MI ITEM #02336154
MFR #1496248
List Price$1,015.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duratemp H (HNBR) Oil Seal - Split, 380 mm Shaft Dia., 420 mm OD, 20 mm Overall Width, HS8 Design, Duratemp (H) - Hydrogentated Nitrile Lip Material
MI ITEM #02336154
MFR #1496248

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,015.78/each for your price

Overview

Mfr description
1496248 LDS
  • Rubber O.D.
  • All-Rubber Body
  • Single-Lip Split Seal
  • Spring-Loaded With Protective Spring-Kover
  • Positive Spring Connection.
  • Cover Plate Required.

Specifications

  • Solid / Split
    Split
  • Shaft Diameter
    380 mm
  • Outside Diameter
    420 mm
  • Overall Width
    20 mm
  • Design Type
    HS8
  • Seal Type
    Single Lip with Spring
  • Lip Material
    Duratemp (H) - Hydrogentated Nitrile
  • Lip Type
    Spring loaded sealing lip with spring cover
  • Description Keyword
    HS8 Design
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Pressure Tolerance
    Not Recommended For Pressurized Applications
  • Manufacturer Upc Number
    085311298544
  • Typical Application
    Especially Useful To Miinimize Lost Machine Time Where The Shaft Cannot Be Dismounted.
  • Weight
    2.48 lbs
  • Continuous Temperature Range
    -40 to 300°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought