Motion
17588
Double Lip Oil Seal - Solid, 1.890 in Shaft Dia., 2.441 in OD, 0.276 in Overall Width, CRSA1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #02336204
MFR #17588
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Oil Seal - Solid, 1.890 in Shaft Dia., 2.441 in OD, 0.276 in Overall Width, CRSA1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #02336204
MFR #17588

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
17588 OIL SEAL
  • Seals are designed with a steel metal case
  • Features a conventional spring loaded sealing lip

Specifications

  • Shaft Diameter
    1.890 in
  • Outside Diameter
    2.441 in
  • Overall Width
    0.276 in
  • Solid / Split
    Solid
  • Lip Type
    Straight lip
  • Case Design
    Metal case
  • Casing
    Steel
  • Compatible V-Rings
    400500;400501;400504;400505;400509
  • Compatible Wear Sleeves
    99189
  • Construction Description
    Oil seal
  • Design Type
    CRSA1
  • Installation Method
    Housing press fit
  • Lip Material
    Nitrile Rubber (NBR)
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311298735
  • Number of Lips
    2
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    10 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Spring Material
    Carbon Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Gearboxes, transmissions, motors, speed reducers, wheel ends, rollers
  • Weight
    0.05 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought