Motion
17943
Oil Seal - Solid, 1.772 in Shaft Dia., 1.969 in OD, 0.512 in Overall Width
MI ITEM #02336212
MFR #17943
List Price$14.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.772 in Shaft Dia., 1.969 in OD, 0.512 in Overall Width
MI ITEM #02336212
MFR #17943

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.82/each for your price

Overview

Mfr description
17943 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.772 in
  • Outside Diameter
    1.969 in
  • Overall Width
    0.512 in
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Manufacturer Upc Number
    085311287395

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought