Motion
21020
Fluoro Rubber Oil Seal - Solid, 2.102 in Shaft Dia., 3.038 in OD, 0.315 in Overall Width, CRWA6 Design, Fluoro Rubber (FKM) Lip Material
Mi Item #02336247
MFR #21020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fluoro Rubber Oil Seal - Solid, 2.102 in Shaft Dia., 3.038 in OD, 0.315 in Overall Width, CRWA6 Design, Fluoro Rubber (FKM) Lip Material
Mi Item #02336247
MFR #21020

Mfr description
21020 OIL SEAL
  • Metal-Cased With Rubber O.D.
  • Spring-Loaded
  • Single-Lip With Auxiliary Dirt Lip/Dust Lip ("Double-Lip") and Industry-Leading Hydrodynamic Waveseal.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    3.038 in
  • Overall Width
    0.315 in
  • Shaft Diameter
    2.102 in
  • Weight
    0.05 lbs

Details

  • Casing
    Metal Cased
  • Continuous Temperature Range
    -40 to 400°F
  • Description Keyword
    CRWA6 Design
  • Design Type
    CRWA6
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Spring loaded sealing lip, auxiliary dust lip
  • Manufacturer Upc Number
    085311287432
  • Max Shaft Surface Speed
    2000 fpm
  • Pressure Tolerance
    90 psi @ 0 fpm
  • Seal Type
    Double Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Engines, Axles, Transmissions, Pumps, Motors, Speed Reducers, Many Other Industrial Uses.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)