Motion
21236
Fluoro Rubber Oil Seal - Solid, 2.1250 in Shaft Dia., 2.880 in OD, 0.552 in Overall Width, HMSA25 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #02336248
MFR #21236
Your Price$20.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fluoro Rubber Oil Seal - Solid, 2.1250 in Shaft Dia., 2.880 in OD, 0.552 in Overall Width, HMSA25 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #02336248
MFR #21236

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.19/each(List $20.79)

Overview

Mfr description
21236 OIL SEAL
  • Metal-Cased With Reversed Flanged Id
  • Spring-Loaded
  • Single-Lip With Auxiliary Dirt Lip/Dust Lip ("Double-Lip").

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.125 in
  • Outside Diameter
    2.880 in
  • Overall Width
    0.552 in
  • Design Type
    HMSA25
  • Seal Type
    Double Lip with Spring
  • Lip Material
    Fluoro Rubber (FKM)
  • Description Keyword
    HMSA25 Design
  • Casing
    Metal Cased
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Manufacturer Upc Number
    085311286930
  • Max Shaft Surface Speed
    3600 fpm
  • Typical Application
    Engines, Axles, Transmissions, Pumps, Motors, Speed Reducers, Many Other Industrial Uses.
  • Weight
    0.24 lbs
  • Continuous Temperature Range
    -40 to 400°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought