Motion
21244
Double Lip Oil Seal - Solid, 2.126 in Shaft Dia., 3.150 in OD, 0.531 in Overall Width, HMSA95 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #02336249
MFR #21244
Your Price$20.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Oil Seal - Solid, 2.126 in Shaft Dia., 3.150 in OD, 0.531 in Overall Width, HMSA95 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #02336249
MFR #21244

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.02/each(List $27.63)

Overview

Mfr description
21244 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.126 in
  • Outside Diameter
    3.150 in
  • Overall Width
    0.531 in
  • Design Type
    HMSA95
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Number of Lips
    2
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Rubber-covered steel
  • Case Design
    Rubber outside diameter
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    7 psi
  • Spring Type
    Garter Spring
  • Spring Material
    Carbon Steel
  • Manufacturer Upc Number
    085311283656
  • Compatible Wear Sleeves
    99210;99212;99836
  • Compatible V-Rings
    400550;400551;400554;400555
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Wheel ends, axles
  • Weight
    0.19 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought