Motion
23244
Fluoro Rubber Oil Seal - Solid, 2.324 in Shaft Dia., 3.541 in OD, 0.591 in Overall Width, HMSA97 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #02336262
MFR #23244
Price$144.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fluoro Rubber Oil Seal - Solid, 2.324 in Shaft Dia., 3.541 in OD, 0.591 in Overall Width, HMSA97 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #02336262
MFR #23244

Mfr description
23244 OIL SEAL
  • Metal-Cased With Partial Rubber O.D.
  • Spring-Loaded
  • Single-Lip With Auxiliary Dirt Lip/Dust Lip ("Double-Lip")
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.86/each

Specifications

Dimensions

  • Outside Diameter
    3.541 in
  • Overall Width
    0.591 in
  • Shaft Diameter
    2.324 in
  • Weight
    0.23 lbs

Details

  • Casing
    Metal Cased
  • Continuous Temperature Range
    -40 to 400°F
  • Description Keyword
    HMSA97 Design
  • Design Type
    HMSA97
  • Lip Material
    Fluoro Rubber (FKM)
  • Manufacturer Upc Number
    085311296601
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Max Shaft Surface Speed
    3600 fpm
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Seal Type
    Double Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Engines, Axles, Transmissions, Pumps, Motors, Speed Reducers, Many Other Industrial Uses.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)