Motion
27486
Single Lip Grease Seal - Solid, 2.748 in Shaft Dia., 3.543 in OD, 0.591 in Overall Width, HM-SPL Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #02336284
MFR #27486
List Price$42.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip Grease Seal - Solid, 2.748 in Shaft Dia., 3.543 in OD, 0.591 in Overall Width, HM-SPL Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #02336284
MFR #27486

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42.06/each for your price

Overview

Mfr description
27486 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.748 in
  • Outside Diameter
    3.543 in
  • Overall Width
    0.591 in
  • Design Type
    HM-SPL
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Polyacrylate Elastomer (ACM)
  • Lip Type
    Straight lip
  • Number of Lips
    1
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Steel
  • Case Design
    Metal case
  • Operating Temperature Range
    -40 to 302 °F
  • Pressure Tolerance
    3 psi
  • Spring Type
    None
  • Manufacturer Upc Number
    085311287210
  • Compatible Wear Sleeves
    99267;99274;99843
  • Compatible V-Rings
    400700;400701;400704;400705
  • Lubricant Type
    Grease
  • Construction Description
    Grease seal
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Wheel end, drivelines
  • Weight
    0.27 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought