Motion
28446
Nitrile Oil Seal - Solid, 2.844 in Shaft Dia., 3.939 in OD, 0.550 in Overall Width, KIT Design, Nitrile Rubber (NBR) Lip Material
Mi Item #02336290
MFR #28446
Price$122.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 2.844 in Shaft Dia., 3.939 in OD, 0.550 in Overall Width, KIT Design, Nitrile Rubber (NBR) Lip Material
Mi Item #02336290
MFR #28446

Mfr description
28446 OIL SEAL
  • Skf Seal(S) and/Or Seal Component(S) Or Accessories Packaged Into One Boxed Kit.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.72/each

Specifications

Dimensions

  • Outside Diameter
    3.939 in
  • Overall Width
    0.550 in
  • Shaft Diameter
    2.844 in
  • Weight
    0.71 lbs

Details

  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    KIT Design
  • Design Type
    KIT
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311291040
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)