Motion
2992698
Nitrile Oil Seal - Solid, 760 mm Shaft Dia., 820 mm OD, 17.50 mm Overall Width, HS8 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #02336296
MFR #2992698
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 760 mm Shaft Dia., 820 mm OD, 17.50 mm Overall Width, HS8 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #02336296
MFR #2992698

Mfr description
2992698 LDS
  • Rubber O.D.
  • All-Rubber Body
  • Single-Lip Split Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    820 mm
  • Overall Width
    17.50 mm
  • Shaft Diameter
    760 mm
  • Weight
    4.84 lbs

Details

  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    HS8 Design
  • Design Type
    HS8
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Spring loaded sealing lip with spring cover
  • Manufacturer Upc Number
    085311298858
  • Pressure Tolerance
    Not Recommended For Pressurized Applications
  • Seal Type
    Single Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Especially Useful To Miinimize Lost Machine Time Where The Shaft Cannot Be Dismounted.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)