Motion
37504
Double Lip Grease Seal - Solid, 3.750 in Shaft Dia., 4.532 in OD, 0.482 in Overall Width, HMA11 Design, Fluoro Rubber (FKM) & Polytetrafluoroethylene (PTFE) Lip Material
MI ITEM #02336318
MFR #37504
List Price$47.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Grease Seal - Solid, 3.750 in Shaft Dia., 4.532 in OD, 0.482 in Overall Width, HMA11 Design, Fluoro Rubber (FKM) & Polytetrafluoroethylene (PTFE) Lip Material
MI ITEM #02336318
MFR #37504

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47.27/each for your price

Overview

Mfr description
37504 OIL SEAL
  • Used for moderately demanding grease lubricated applications
  • For use in applications operating at moderate speeds
  • Maximum exclusion, face lip outwards

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    3.750 in
  • Outside Diameter
    4.532 in
  • Overall Width
    0.482 in
  • Design Type
    HMA11
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Fluoro Rubber (FKM) & Polytetrafluoroethylene (PTFE)
  • Lip Type
    Straight lip
  • Number of Lips
    2
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Rubber-covered steel
  • Case Design
    Rubber outside diameter
  • Operating Temperature Range
    -5 to 390 °F
  • Pressure Tolerance
    3 psi
  • Spring Type
    None
  • Manufacturer Upc Number
    085311298872
  • Compatible Wear Sleeves
    99367;99372;99376;99853
  • Compatible V-Rings
    400950;400951;400954;400955
  • Lubricant Type
    Grease
  • Construction Description
    Grease seal
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Engines
  • Weight
    0.24 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought