Motion
3780908
Fluoro Rubber Oil Seal - Solid, 960 mm Shaft Dia., 1040 mm OD, 23 mm Overall Width, HDS2 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #02336320
MFR #3780908
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fluoro Rubber Oil Seal - Solid, 960 mm Shaft Dia., 1040 mm OD, 23 mm Overall Width, HDS2 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #02336320
MFR #3780908

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3780908 LDS
  • Metal-Cased
  • Single-Lip
  • Spring-Loaded Element With Spring-Kover To Bond The Spring For Extra Retention.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    960 mm
  • Outside Diameter
    1040 mm
  • Overall Width
    23 mm
  • Design Type
    HDS2
  • Seal Type
    Single Lip with Spring
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Spring loaded sealing lip with spring cover
  • Description Keyword
    HDS2 Design
  • Casing
    Metal Cased
  • Pressure Tolerance
    10-15 psi
  • Manufacturer Upc Number
    085311283502
  • Max Shaft Surface Speed
    5000 fpm
  • Typical Application
    For General Applications.
  • Weight
    22.06 lbs
  • Continuous Temperature Range
    -40 to 400°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text