Motion
1180X1230X20 HS6 R

CR SEALS (SKF)
1180X1230X20 HS6 R

Single Lip Oil Seal - Split, 1180 mm Shaft Dia., 1230 mm OD, 20 mm Overall Width, HS6 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #02336336
MFR #1180X1230X20 HS6 R
List Price$1,798.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
1180X1230X20 HS6 R

Single Lip Oil Seal - Split, 1180 mm Shaft Dia., 1230 mm OD, 20 mm Overall Width, HS6 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #02336336
MFR #1180X1230X20 HS6 R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,798.19/each for your price

Overview

Mfr description
4645556 LDS
  • HS seals are all-rubber seals, designed without any reinforcement
  • They are manufactured oversized relative to the housing bore diameter and depth to enable proper compression and stability

Specifications

  • Solid / Split
    Split
  • Shaft Diameter
    1180 mm
  • Outside Diameter
    1230 mm
  • Overall Width
    20 mm
  • Design Type
    HS6
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Number of Lips
    1
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Rubber
  • Case Design
    All-rubber seal
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    Not Recommended For Pressurized Applications
  • Spring Type
    Garter Spring
  • Spring Material
    Stainless Steel
  • Manufacturer Upc Number
    085311298896
  • Compatible V-Rings
    412000
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal, Heavy Industrial, SKF Flex, split
  • Manufacturer Catalog
  • Installation Method
    Cover plate
  • Typical Application
    General machinery, industrial gearboxes, rolling mills, hot strip mills, cold rolling mills, paper mills, wind turbine main shafts
  • Weight
    6.85 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought