Motion
596290
Nitrile Oil Seal - Solid, 156.690 in Shaft Dia., 0.816 in OD, 1.004 in Overall Width, CT3 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #02336373
MFR #596290
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 156.690 in Shaft Dia., 0.816 in OD, 1.004 in Overall Width, CT3 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #02336373
MFR #596290

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
596290 LDS
  • Axial Clamp Seal
  • Axial-Lip
  • Non-Spring-Loaded
  • All-Rubber Construction With Retainer Band.
  • Radial Lip Shaft Seal For Oil Or Grease; Barrier

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    156.690 in
  • Outside Diameter
    0.816 in
  • Overall Width
    1.004 in
  • Design Type
    CT3
  • Seal Type
    Axial Extruder Seal with Clamp
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Axial thin tapered lip
  • Description Keyword
    CT3 Design
  • Manufacturer Upc Number
    085311288576
  • Max Shaft Surface Speed
    5000 fpm
  • Typical Application
    Designed For Large Diameter Applications
  • Weight
    23.81 lbs
  • Continuous Temperature Range
    -40 to 250°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought