Motion
596296
Duratemp H (HNBR) Oil Seal - Solid, 200 mm Shaft Dia., 240 mm OD, 16 mm Overall Width, HDS1 Design, Duratemp (H) - Hydrogentated Nitrile Lip Material
MI ITEM #02336374
MFR #596296
List Price$1,164.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duratemp H (HNBR) Oil Seal - Solid, 200 mm Shaft Dia., 240 mm OD, 16 mm Overall Width, HDS1 Design, Duratemp (H) - Hydrogentated Nitrile Lip Material
MI ITEM #02336374
MFR #596296

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,164.46/each for your price

Overview

Mfr description
596296 LDS
  • Metal-Cased
  • Spring-Loaded With Spring-Lock
  • Preformed Single-Lip Rubber Packing Encased In A Heavy Duty Steel Stamping
  • Assembled.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    200 mm
  • Outside Diameter
    240 mm
  • Overall Width
    16 mm
  • Design Type
    HDS1
  • Seal Type
    Single Lip with Spring
  • Lip Material
    Duratemp (H) - Hydrogentated Nitrile
  • Lip Type
    Spring loaded sealing lip
  • Description Keyword
    HDS1 Design
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Metal Cased
  • Pressure Tolerance
    10-15 psi
  • Manufacturer Upc Number
    085311288637
  • Max Shaft Surface Speed
    5000 fpm
  • Typical Application
    For General Applications.
  • Weight
    3.35 lbs
  • Continuous Temperature Range
    -40 to 300°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought