Motion
596297
Fluoro Rubber Oil Seal - Solid, 10.000 in Shaft Dia., 11.000 in OD, 0.500 in Overall Width, HS5 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #02336375
MFR #596297
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fluoro Rubber Oil Seal - Solid, 10.000 in Shaft Dia., 11.000 in OD, 0.500 in Overall Width, HS5 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #02336375
MFR #596297

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
596297 LDS
  • Rubber O.D.
  • All-Rubber
  • Spring-Loaded
  • Single-Lip With Spring-Kover For Retention During Assembly Or Where Contamination Could Affect The Spring.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    10.000 in
  • Outside Diameter
    11.000 in
  • Overall Width
    0.500 in
  • Design Type
    HS5
  • Seal Type
    Single Lip with Spring
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Spring loaded sealing lip with spring cover
  • Description Keyword
    HS5 Design
  • Pressure Tolerance
    Not Recommended For Pressurized Applications
  • Manufacturer Upc Number
    085311298919
  • Typical Application
    Especially Useful To Miinimize Lost Machine Time Where The Shaft Cannot Be Dismounted.
  • Continuous Temperature Range
    -40 to 400°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought