Motion
596309
Fluoro Rubber Oil Seal - Solid, 245 mm Shaft Dia., 290 mm OD, 15 mm Overall Width, HS4 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #02336376
MFR #596309
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fluoro Rubber Oil Seal - Solid, 245 mm Shaft Dia., 290 mm OD, 15 mm Overall Width, HS4 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #02336376
MFR #596309

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
596309 LDS
  • Rubber O.D.
  • All-Rubber
  • Spring-Loaded
  • Single-Lip.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    245 mm
  • Outside Diameter
    290 mm
  • Overall Width
    15 mm
  • Design Type
    HS4
  • Seal Type
    Single Lip with Spring
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Spring loaded sealing lip
  • Description Keyword
    HS4 Design
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Pressure Tolerance
    Not Recommended For Pressurized Applications
  • Manufacturer Upc Number
    085311298926
  • Typical Application
    Especially Useful To Miinimize Lost Machine Time Where The Shaft Cannot Be Dismounted.
  • Weight
    2.23 lbs
  • Continuous Temperature Range
    -40 to 400°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought