Motion
596327
Nitrile Oil Seal - Solid, 48.000 in Shaft Dia., 0.812 in OD, 1.000 in Overall Width, CT3 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #02336378
MFR #596327
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 48.000 in Shaft Dia., 0.812 in OD, 1.000 in Overall Width, CT3 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #02336378
MFR #596327

Mfr description
596327 LDS
  • Axial Clamp Seal
  • Axial-Lip
  • Non-Spring-Loaded
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    0.812 in
  • Overall Width
    1.000 in
  • Shaft Diameter
    48.000 in
  • Weight
    5.71 lbs

Details

  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    CT3 Design
  • Design Type
    CT3
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Axial thin tapered lip
  • Manufacturer Upc Number
    085311298940
  • Max Shaft Surface Speed
    5000 fpm
  • Seal Type
    Axial Extruder Seal with Clamp
  • Solid / Split
    Solid
  • Typical Application
    Designed For Large Diameter Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)