Motion
90238
Thick Wall Wear Sleeve - 11.2291 in; 285.22 mm Shaft Dia., 2.500 in Width, Chromium-Plated Carbon Steel Material
Mi Item #02336404
MFR #90238
Price$3,778.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thick Wall Wear Sleeve - 11.2291 in; 285.22 mm Shaft Dia., 2.500 in Width, Chromium-Plated Carbon Steel Material
Mi Item #02336404
MFR #90238

Mfr description
90238 LDS
  • Offers a faster and economical solution to repairing worn shafts than traditional shaft repair
  • LDSLV4 wear sleeves are recommended for applications where operating conditions for the seals are difficult, particularly where solid contaminants can reach
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,778.96/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    11.2291 in; 285.22 mm
  • Overall Width
    2.5000 in
  • Shaft Diameter
    29.500 in
  • Weight
    3.91 lbs
  • Width
    2.5000 in, 63.50 mm
  • Width on Shaft
    2.500 in
  • Width Overall Width For Speedi Slv
    2.500 in

Details

  • Additional Details
    Without Flange
  • Construction Description
    LDSLV4 without a flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311298964
  • Material
    Chromium-Plated Carbon Steel
  • Series
    LDSLV4
  • Shaft Range For Speedi Sleeve
    29.310 to 29.322 in
  • Trade / Brand Name
    SKF Wear Sleeve
  • Type of Product
    Thick Wall Wear Sleeve
  • Typical Application
    Cement Rolling Mills, Chemical Processing Plants, Steel Mills
  • UPC_NO
    085311298964
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)